October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

3/8" Dr, SAE Socket Bit, 7/32" Ball Hex, 6 Pts

  • Zoro #: G0074481
  • Mfr #: 20XA31

$5.74

Details
  • Features: Industrial use
  • Number of Points: 6
  • Drive Size: 3/8"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Westward #20XA31 Specifications

  • Zoro #: G0074481
  • Mfr #: 20XA31
Features: Industrial use Number of Points: 6
Drive Size: 3/8" SAE or Metric: SAE
Tip Size: 7/32" Insert Length: 63/64"
Size: 7/32" Socket Depth: Standard
Item: Socket Bit Category Type: Socket Bits
Material: S2 Steel, Chrome Vanadium Standards: N/A
Finish: Chrome Bit Style: Ball Hex
Socket Type: Standard Overall Length: 1-3/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ball Hex Bit Socket,Drive Size 3/8 In.,Size 7/32 In.,SAE,Tip Type Ball Hex,Bit Length 63/64 In.,Overall Length 1-3/4 In.,Material Socket: Chromed Vanadium Steel, Bit: S2 Steel,Finish Full Polished,Number of Points 0,Standards ASME B107.4M

Reviews of Westward #20XA31