Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/8" Dr, SAE Socket Bit, 7/32" Ball Hex, 6 Pts

  • Zoro #: G0074420
  • Mfr #: 20XA38

$7.14

Details
  • Overall Length: 5-29/32"
  • Category Type: Socket Bits
  • Number of Points: 6
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Westward #20XA38 Specifications

  • Zoro #: G0074420
  • Mfr #: 20XA38
Overall Length: 5-29/32" Category Type: Socket Bits
Number of Points: 6 Material: S2 Steel, Chrome Vanadium
Socket Depth: Standard Item: Socket Bit
Finish: Chrome Bit Style: Ball Hex
Socket Type: Standard Insert Length: 5-7/64"
Drive Size: 3/8" Features: Industrial use
Standards: N/A SAE or Metric: SAE
Tip Size: 7/32" Size: 7/32"
Country of Origin (subject to change): Taiwan, Province of China

Description

Ball Hex Bit Socket,Drive Size 3/8 In.,Size 7/32 In.,SAE,Tip Type Ball Hex,Bit Length 5-7/64 In.,Overall Length 5-29/32 In.,Material Socket: Chromed Vanadium Steel, Bit: S2 Steel,Finish Full Polished,Number of Points 0,Standards ASME B107.4M

Reviews of Westward #20XA38