KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 7/32 in. Hex

WESTWARD| Zoro #: G1652804| Mfr #: 1EZK8

$7.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: 7/32"
Item: Socket Bit
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652804 Mfr #: 1EZK8
Tip Size: 7/32"Item: Socket Bit
Material: Alloy steelFeatures: Durable
Drive Size: 3/8"Socket Depth: Standard
Overall Length: 5-7/8"Number of Points: 6
Bit Style: HexSAE or Metric: SAE
Standards: DIN 7422Insert Length: 5-1/8"
Finish: black oxideCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Extra Long, SAE, Drive Size 3/8", Size 7/32", Overall Length (In.) 5-7/8, Bit Length (In.) 5-1/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews