KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, 7/32 in. Hex

WESTWARD| Zoro #: G1389805| Mfr #: 3LB97

$8.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium
Features: Durable
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389805 Mfr #: 3LB97
Material: Chrome VanadiumFeatures: Durable
Number of Points: 6Socket Depth: Standard
Standards: ASME B107.4MInsert Length: 63/64"
Tip Size: 7/32"Bit Style: Hex
Overall Length: 1-55/64"Drive Size: 3/8"
Item: Socket BitSAE or Metric: SAE
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Standard Length, SAE, Drive Size 3/8", Size 7/32", Overall Length (In.) 1-55/64

Reviews