Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Dr, Metric Socket Bit, 7mm Ball Hex, 6 Pts

  • Zoro #: G0066221
  • Mfr #: 20XA15

$4.92

  • Finish: Chrome
  • Tip Size: 7mm
  • Drive Size: 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #20XA15 Specifications

  • Zoro #: G0066221
  • Mfr #: 20XA15
Finish: Chrome Tip Size: 7mm
Drive Size: 3/8" Insert Length: 63/64"
Bit Style: Ball Hex Standards: N/A
Material: S2 Steel, Chrome Vanadium Number of Points: 6
Features: Industrial use SAE or Metric: Metric
Size: 7mm Overall Length: 1-3/4"
Socket Depth: Standard Item: Socket Bit
Category Type: Socket Bits Socket Type: Standard
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ball Hex Bit Socket,Drive Size 3/8 In.,Size 7mm,Metric,Tip Type Ball Hex,Bit Length 63/64 In.,Overall Length 1-3/4 In.,Material Socket: Chromed Vanadium Steel, Bit: S2 Steel,Finish Full Polished,Number of Points 0,Standards ASME B107.4M

Reviews of Westward #20XA15