Westward
3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 5 29/32 in L
Mfr # 20XA23
Zoro # G0074527
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Explore More Products
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T20 Tip, 1 1/2 in L 54TN21
- WESTWARD 1/4 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L 54TP04
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L 1EZP3
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 9 mm Tip, 1 31/32 in L 20XA17
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L 54TM18
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 3/4 in L 54TL68
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #0 Tip, 1 1/2 in L 54TN80
- WESTWARD 1/4 in Drive Square Socket Bit SAE R0 Tip, 1 1/2 in L 54TP02
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #1 Tip, 1 55/64 in L 3LE36
- PROTO 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 1 31/32 in L J5241
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket D006462
- Westward Sockets & Ratchets