Socket Bit, 3/8 in. Dr, 8mm Hex

WESTWARD| Zoro #: G0777043| Mfr #: 1EZL7

$6.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxide
Material: Alloy steel
Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777043 Mfr #: 1EZL7
Finish: black oxideMaterial: Alloy steel
Number of Points: 6Insert Length: 5-1/8"
Features: DurableSAE or Metric: Metric
Item: Socket BitBit Style: Hex
Socket Depth: StandardStandards: DIN 7422
Drive Size: 3/8"Overall Length: 5-7/8"
Tip Size: 8mmCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Bit Socket, Extra Long, Metric, Drive Size 3/8", Size 8mm, Overall Length (In.) 5-7/8, Bit Length (In.) 5-1/8, Alloy Steel Construction, Black Oxide Finish, Meets/Exceeds DIN7422

Reviews