DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Bit, 3/8 in. Dr, T15 Torx(R)

WESTWARD| Zoro #: G1345906| Mfr #: 3LE51

$4.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Tamper Proof
Tip Size: T15
Insert Length: 63/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345906 Mfr #: 3LE51
Features: Tamper ProofTip Size: T15
Insert Length: 63/64"Material: S2 Steel, Chrome Vanadium
Drive Size: 3/8"Overall Length: 1-55/64"
Standards: CAMCAR TMF702Number of Points: 6
Finish: ChromeItem: Socket Bit
Socket Depth: StandardBit Style: Torx(R)
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Torx Bit Socket, Internal, Tamper Resistant, Drive Size 3/8", Size T15, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews