KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, T25 Torx(R)

WESTWARD| Zoro #: G1336142| Mfr #: 3LE53

$4.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Size: T25
Item: Socket Bit
Material: S2 Steel, Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1336142 Mfr #: 3LE53
Tip Size: T25Item: Socket Bit
Material: S2 Steel, Chrome VanadiumFeatures: Tamper Proof
Drive Size: 3/8"Socket Depth: Standard
Overall Length: 1-55/64"Number of Points: 6
Bit Style: Torx(R)SAE or Metric: SAE
Standards: CAMCAR TMF702Insert Length: 63/64"
Finish: ChromeCountry of Origin (subject to change): Taiwan, Province of China

Description

Torx Bit Socket, Internal, Tamper Resistant, Drive Size 3/8", Size T25, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews