Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" Dr, SAE Socket Bit, T27 Tamper Torx®, 6 Pts

  • Zoro #: G0074630
  • Mfr #: 20XA06

$5.19

Details
  • Overall Length: 1-3/4"
  • Item: Socket Bit
  • Number of Points: 6
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Westward #20XA06 Specifications

  • Zoro #: G0074630
  • Mfr #: 20XA06
Overall Length: 1-3/4" Item: Socket Bit
Number of Points: 6 Size: T27
Insert Length: 63/64" Socket Type: Standard
Standards: N/A Category Type: Socket Bits
SAE or Metric: Torx(R) Features: Industrial use
Socket Depth: Standard Tip Size: T27
Drive Size: 3/8" Material: S2 Steel, Chrome Vanadium
Bit Style: Tamper Resistant Torx(R) Finish: Chrome
Country of Origin (subject to change): Taiwan, Province of China

Description

Ratchet up your productivity with this socket bit from Westward. This s2 steel, chrome vanadium socket bit has a Chrome finish with a 3/8\ drive and is 1-3/4\" in length. Features of this socket bit include: industrial use."

Reviews of Westward #20XA06