KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, T30 Torx(R)

WESTWARD| Zoro #: G1905802| Mfr #: 3LE14

$8.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 1-55/64"
Tip Size: T30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905802 Mfr #: 3LE14
SAE or Metric: SAEOverall Length: 1-55/64"
Tip Size: T30Socket Depth: Standard
Drive Size: 3/8"Item: Socket Bit
Finish: ChromeFeatures: Durable
Insert Length: 63/64"Number of Points: 6
Material: S2 Steel, Chrome VanadiumStandards: CAMCAR TMF702
Bit Style: Torx(R)Country of Origin (subject to change): Taiwan, Province of China

Description

Torx Bit Socket, Internal, Drive Size 3/8", Size T30, Overall Length (In.) 1-55/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews