KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit, 3/8 in. Dr, T45 Torx(R)

WESTWARD| Zoro #: G1045703| Mfr #: 3LE16

$8.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Material: S2 Steel, Chrome Vanadium
Socket Depth: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045703 Mfr #: 3LE16
SAE or Metric: SAEMaterial: S2 Steel, Chrome Vanadium
Socket Depth: StandardTip Size: T45
Finish: ChromeOverall Length: 1-63/64"
Drive Size: 3/8"Item: Socket Bit
Features: DurableStandards: CAMCAR TMF702
Number of Points: 6Insert Length: 1-3/16"
Bit Style: Torx(R)Country of Origin (subject to change): Taiwan, Province of China

Description

Torx Bit Socket, Internal, Drive Size 3/8", Size T45, Overall Length (In.) 1-63/64, Polished Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews