SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Bit Set, 1/2 in. Dr, 6 Piece, Hex

WESTWARD| Zoro #: G1123333| Mfr #: 1EZJ2

$67.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 6, 8, 10, 12, 14, 17mmMaterial: SteelNumber of Pieces: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123333 Mfr #: 1EZJ2
Sockets Included: 6, 8, 10, 12, 14, 17mmMaterial: Steel
Number of Pieces: 6Includes: Clip Rail Holder
Standards: DIN 7422Tip Type: Hex
SAE or Metric: MetricItem: Socket Bit Set
Finish: ChromeDrive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Type: square
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Bit Set, Metric, Drive Size 1/2 In., Tip Type Hex, Number of Pieces 6, Standard Tool (Accessory Needed for Tethering), Drive Type Square, Material Steel, Finish Chrome, Sockets Included 6, 8, 10, 12, 14, 17mm, Standards DIN 7422, Includes Clip Rail Holder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews