KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit Set, 1/4 in. Dr, 6 Piece, Torx

WESTWARD| Zoro #: G2256344| Mfr #: 1EZH8

$16.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Standards: CAMCAR, TMF702
Number of Pieces: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256344 Mfr #: 1EZH8
Material: steelStandards: CAMCAR, TMF702
Number of Pieces: 6Sockets Included: T10, T15, T20, T25, T27, T30
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Type: Star
Includes: Clip Rail HolderSAE or Metric: SAE
Drive Type: squareFinish: Chrome
Drive Size: 1/4"Item: Socket Bit Set
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Bit Set, SAE, Drive Size 1/4 In., Tip Type Star, Number of Pieces 6, Standard Tool (Accessory Needed for Tethering), Drive Type Square, Material Steel, Finish Chrome, Sockets Included T10, T15, T20, T25, T27, T30, Standards CAMCAR, TMF702, Includes Clip Rail Holder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews