Socket Bit Set, 3/8 in. Dr, 6 Piece, Hex

WESTWARD| Zoro #: G1357045| Mfr #: 4YP56

$31.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 6
SAE or Metric: Metric
Includes: Clip Rail Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357045 Mfr #: 4YP56
Number of Pieces: 6SAE or Metric: Metric
Includes: Clip Rail HolderFinish: Chrome
Item: Socket Bit SetDrive Type: square
Tip Type: HexTether Capable: Standard Tool (Accessory Needed for Tethering)
Sockets Included: 4, 5, 6, 7, 8, 10mmMaterial: steel
Drive Size: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Bit Set, Metric, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 6, Standard Tool (Accessory Needed for Tethering), Drive Type Square, Material Steel, Finish Chrome, Sockets Included 4, 5, 6, 7, 8, 10mm, Includes Clip Rail Holder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews