Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive Socket Bit Set, Torx, 9 pcs (Discontinued)
Mfr # 4YP55
Zoro # G0713185
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Measurement Type Torx
- Finish Satin
- SAE or Metric SAE
- Number of Pieces 9