KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Bit Set, 3/8 in. Dr, 7 Piece, Hex

WESTWARD| Zoro #: G1659287| Mfr #: 1EZJ5

$57.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 7
SAE or Metric: SAE
Includes: Clip Rail Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659287 Mfr #: 1EZJ5
Number of Pieces: 7SAE or Metric: SAE
Includes: Clip Rail HolderFinish: Chrome
Item: Socket Bit SetDrive Type: square
Tip Type: HexSockets Included: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Material: steelStandards: DIN 7422
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Bit Set, SAE, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 7, Standard Tool (Accessory Needed for Tethering), Drive Type Square, Material Steel, Finish Chrome, Sockets Included 1/8 In., 5/32 In., 3/16 In., 7/32 In., 1/4 In., 5/16 In., 3/8 In., Standards DIN 7422, Includes Clip Rail Holder

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews