Westward

Socket Extension, 1 in. Dr, 6 in. L

Westward Socket Extension, 1 in. Dr, 6 in. L 45J262
Hover or click to zoom Tap to zoom
$49.57
  • Drive Size: 1"
  • SAE or Metric: SAE
  • Overall Length: 6 in
See full product details
Orders over $75 ship free.

Total: $49.57

Westward #45J262 Specifications

  • Drive Size: 1"
  • SAE or Metric: SAE
  • Overall Length: 6 in
  • Finish: Chrome
  • For Use With: 1" Drive Sockets
  • Features: Standard
  • Item: Socket Extension
  • Standards: ASME B107.10M
  • Number of Pieces: 1
  • Number of Points: 4
  • Material: Alloy Steel
  • Impact Rated: No
  • Output Drive Size: 1"
  • Locking: No
  • Output Drive Type: Male Square
  • Drive Type: Female Square
  • Output Drive Gender: Male
  • Non-Sparking: No
  • Output Drive Shape: Square
  • Insulated: No
  • Input Drive Size: 1 in
  • Input Drive Shape: Square
  • Socket Extension Type: Standard
  • Input Drive Gender: Female
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Extension, Output Drive Size 1 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 6 in, Hand, Alloy Steel, Chrome

Reviews of Westward #45J262