Westward
Socket Extension, 1/2" Drive, 6" Length
- Zoro #: G3371827
- Mfr #: 53YV72
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2"
- SAE or Metric: SAE
- Overall Length: 6 in
- Finish: Chrome
- Number of Pieces: 1
- Item: Socket Extension
- Standards: ASME
- Output Drive Type: Female Square
$5.45
Subtotal: $5.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD External Star Socket, E7 20HX29
- WESTWARD Socket Extension, 1/4" Drive, 6" Length 53YV67
- WESTWARD Wobble Socket Extension, 1/2" Drive, 18" L 54PR11
- WESTWARD External Star Socket, E4 20HX20
- WESTWARD Socket Extension, 1 in. Dr, 6 in. L 45J262
- WESTWARD Wobble Socket Ext. Set, 1/4" Drive, 10" L. 54PR03
- GREY PNEUMATIC SKT 1/2" DR X 10" EXT W/ FRICTION BALL I GP2210E
- KO-KEN TOOLS Extension Bar 75mm Pin type 3/8 Sq. Drive 13760-75P
- PROTO Socket Extension, 3/8 in. Dr, 12 in. L J5262B
- KO-KEN TOOLS Extension Bar Pin 75mm 3/8 Sq. Drive 23760-75P
- WILMAR / PERFORMANCE TOOL Chrome Extension. 1/4" Drive, 6" Long W36146
- Westward Sockets & Ratchets