KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Extension, 1/2 in. Dr, 2-1/2 in. L

WESTWARD| Zoro #: G2325967| Mfr #: 1NUE9

$4.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Extension
For Use With: 1/2" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325967 Mfr #: 1NUE9
Number of Pieces: 1Item: Socket Extension
For Use With: 1/2" Drive SocketsOverall Length: 2-1/2"
Finish: ChromeFeatures: Standard
Standards: ANSI B107.10MDrive Size: 1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Extension, Drive Size 1/2 In., Overall Length 2-1/2 In., Number of Pieces 1, Finish Chrome, Features Standard, For Use With 1/2 In. Drive Sockets, Standards ANSI B107.10M

Reviews