Shop Alternate Products
This Product is Discontinued
Westward
Socket Extension, 1/2 in. Dr, 5 in. L (Discontinued)
Mfr # 5MR47
Zoro # G2365203
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Overall Length 5 in
- Finish Chrome
- Number of Pieces 1
- For Use With 1/2" Drive Sockets