KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Extension, 1/2 in. Dr, 6 in. L

WESTWARD| Zoro #: G2287074| Mfr #: 1NUF9

$17.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Extension
For Use With: 1/2" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287074 Mfr #: 1NUF9
Number of Pieces: 1Item: Socket Extension
For Use With: 1/2" Drive SocketsOverall Length: 6"
Finish: ChromeFeatures: Locking
Standards: ANSI StandardsDrive Size: 1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Extension, Drive Size 1/2 In., Overall Length 6 In., Number of Pieces 1, Finish Chrome, Features Locking, For Use With 1/2 In. Drive Sockets, Standards ANSI Standards

Reviews