HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Extension, 1/4 in. Dr, 3 in. L

WESTWARD| Zoro #: G1226461| Mfr #: 5MR48

$7.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"
Standards: ANSI Standards
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226461 Mfr #: 5MR48
Overall Length: 3"Standards: ANSI Standards
Number of Pieces: 1For Use With: 1/4" Drive Sockets
Features: Knurled GripFinish: Chrome
Item: Socket ExtensionDrive Size: 1/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Extension, Drive Size 1/4 In., Overall Length 3 In., Number of Pieces 1, Finish Chrome, Features Knurled Grip, For Use With 1/4 In. Drive Sockets, Standards ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews