Socket Extension, 1/4 in. Dr, 6 in. L

WESTWARD| Zoro #: G0826217| Mfr #: 1NUF3

$18.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0826217 Mfr #: 1NUF3
Drive Size: 1/4"Features: Locking
Item: Socket ExtensionOverall Length: 6"
Finish: ChromeStandards: ANSI Standards
For Use With: 1/4" Drive SocketsNumber of Pieces: 1
Country of Origin (subject to change): Taiwan

Product Description

Socket Extension, Drive Size 1/4 In., Overall Length 6 In., Number of Pieces 1, Finish Chrome, Features Locking, For Use With 1/4 In. Drive Sockets, Standards ANSI Standards

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.