KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Extension, 3/4 in. Dr, 16 in. L

WESTWARD| Zoro #: G1933644| Mfr #: 5MW42

$38.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Extension
For Use With: 3/4" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933644 Mfr #: 5MW42
Number of Pieces: 1Item: Socket Extension
For Use With: 3/4" Drive SocketsOverall Length: 16"
Finish: ChromeFeatures: Knurled Grip
Standards: ANSI StandardsDrive Size: 3/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Extension, Drive Size 3/4 In., Overall Length 16 In., Number of Pieces 1, Finish Chrome, Features Knurled Grip, For Use With 3/4 In. Drive Sockets, Standards ANSI Standards

Reviews