KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Extension, 3/8 in. Dr, 12 in. L

WESTWARD| Zoro #: G1723784| Mfr #: 1NUE8

$12.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Extension
For Use With: 3/8" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723784 Mfr #: 1NUE8
Number of Pieces: 1Item: Socket Extension
For Use With: 3/8" Drive SocketsOverall Length: 12"
Finish: ChromeFeatures: Standard
Standards: ANSI B107.10MDrive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Extension, Drive Size 3/8 In., Overall Length 12 In., Number of Pieces 1, Finish Chrome, Features Standard, For Use With 3/8 In. Drive Sockets, Standards ANSI B107.10M

Reviews