Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Socket Extension, 3/8 in. Dr, 3 in. L

WESTWARD | Zoro #: G0928873 | Mfr #: 1NUF5

$ 11.88 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0928873 Mfr #: 1NUF5
Features: Locking Drive Size: 3/8"
Number of Pieces: 1 Standards: ANSI Standards
For Use With: 3/8" Drive Sockets Overall Length: 3"
Item: Socket Extension Finish: Chrome
Country of Origin (subject to change): Taiwan, Province of China

Description

Fastening is fun when you use this socket extension from Westward. This socket extension has a Chrome finish with a 3/8\ drive and is 3\" in length. Features of this socket extension include: locking. For use with 3/8\" drive sockets."

Reviews