Shop Alternate Products
This Product is Discontinued
Westward
Socket Extension, 3/8 in. Dr, 6 in. L (Discontinued)
Mfr # 1NUF6
Zoro # G1440223
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Overall Length 6 in
- Finish Chrome
- Features Locking
- Number of Pieces 1