KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Extension, 3/8 in. Dr, 6 in. L

WESTWARD| Zoro #: G1892511| Mfr #: 5MR51

$9.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Extension
For Use With: 3/8" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1892511 Mfr #: 5MR51
Number of Pieces: 1Item: Socket Extension
For Use With: 3/8" Drive SocketsOverall Length: 6"
Finish: ChromeFeatures: Knurled Grip
Standards: ANSI StandardsDrive Size: 3/8"
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Extension, Drive Size 3/8 In., Overall Length 6 In., Number of Pieces 1, Finish Chrome, Features Knurled Grip, For Use With 3/8 In. Drive Sockets, Standards ANSI Standards

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews