Socket Set, Metric, 1/2 in. Dr, 15 pc

WESTWARD| Zoro #: G0539856| Mfr #: 4LXC6

$108.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome
Std. Socket Point Styles Included: 12
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0539856 Mfr #: 4LXC6
Finish: ChromeStd. Socket Point Styles Included: 12
Tether Capable: Standard Tool (Accessory Needed for Tethering)Measurement Type: Metric
Includes: (1) Socket Rail, (15) Socket ClipsDrive Size: 1/2"
Socket Size Range: 10mm to 32mmItem: Socket Set
Standards: ASME B107.5M-2002Flex Socket Point Styles Included: None
Sockets Included: 10, 11, 12, 13, 14, 15, 17, 18, 19, 21,22, 24, 27, 30, 32mmNumber of Pieces: 15
Ratchets Included: NoneDeep Socket Point Styles Included: None
Country of Origin (subject to change): Taiwan

Description

Socket Set, Drive Size 1/2 In., Metric, Socket Size Range 10mm to 32mm, Number of Pieces 15, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 10, 11, 12, 13, 14, 15, 17, 18, 19, 21,22, 24, 27, 30, 32mm, Standards ASME B107.5M-2002, Includes (1) Socket Rail, (15) Socket Clips

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews