Socket Set, Metric, 3/8 in. Dr, 10 pc

WESTWARD| Zoro #: G1880392| Mfr #: 1EZR9

$119.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmMeasurement Type: MetricRatchets Included: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880392 Mfr #: 1EZR9
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mmMeasurement Type: Metric
Ratchets Included: NoneSocket Size Range: 10mm to 19mm
Flex Socket Point Styles Included: 6Number of Pieces: 10
Includes: (1) Socket Rail, (10) Socket ClipsItem: Socket Set
Deep Socket Point Styles Included: NoneFinish: Chrome
Drive Size: 3/8"Std. Socket Point Styles Included: None
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME B107.1, ASME B107.5M
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Set, Drive Size 3/8 In., Metric, Socket Size Range 10mm to 19mm, Number of Pieces 10, Std. Socket Point Styles Included None, Deep Socket Point Styles Included None, Flex Socket Point Styles Included 6, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Standards ASME B107.1, ASME B107.5M, Includes (1) Socket Rail, (10) Socket Clips, Impact Rated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews