Socket Set, Metric, 3/8 in. Dr, 9 pc

WESTWARD| Zoro #: G2289567| Mfr #: 4YP69

$32.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Chrome
Includes: (1) Socket Rail, (9) Socket Clips
Item: Socket Set
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2289567 Mfr #: 4YP69
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 3/8"
Flex Socket Point Styles Included: NoneItem: Socket Set
Sockets Included: 10, 11, 12, 13, 14, 15, 16, 17, 18mmIncludes: (1) Socket Rail, (9) Socket Clips
Number of Pieces: 9Finish: Chrome
Ratchets Included: NoneSocket Size Range: 10mm to 18mm
Deep Socket Point Styles Included: NoneStd. Socket Point Styles Included: 6
Measurement Type: MetricCountry of Origin (subject to change): Taiwan

Product Description

You'll expand your handyman capabilities with this socket set from Westward, allowing you to take greater control of your environment. This top-grade 3/8" socket set is equipped with 9 pieces. A chrome finish is durable and looks great. For your convenience, the following sockets are included: 10, 11, 12, 13, 14, 15, 16, 17, 18mm.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews