Socket Set, SAE, 1/2 in. Dr, 10 pc

WESTWARD| Zoro #: G2430827| Mfr #: 4YP72

$69.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"Measurement Type: SAERatchets Included: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430827 Mfr #: 4YP72
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"Measurement Type: SAE
Ratchets Included: NoneSocket Size Range: 3/8" to 15/16"
Flex Socket Point Styles Included: NoneNumber of Pieces: 10
Includes: (1) Socket Rail, (10) Socket ClipsItem: Socket Set
Deep Socket Point Styles Included: NoneFinish: Chrome
Drive Size: 1/2"Std. Socket Point Styles Included: 6
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Set, Drive Size 1/2 In., SAE, Socket Size Range 3/8 In. to 15/16 In., Number of Pieces 10, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., Includes (1) Socket Rail, (10) Socket Clips, Impact Rated No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews