Socket Set, SAE, 1/2 in. Dr, 15 pc

WESTWARD| Zoro #: G0977277| Mfr #: 4LXC4

$179.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 15
Includes: (1) Socket Rail, (15) Socket Clips
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0977277 Mfr #: 4LXC4
Number of Pieces: 15Includes: (1) Socket Rail, (15) Socket Clips
Finish: ChromeDeep Socket Point Styles Included: 6
Flex Socket Point Styles Included: NoneSocket Size Range: 3/8" to 1-1/4"
Ratchets Included: NoneItem: Socket Set
Std. Socket Point Styles Included: NoneMeasurement Type: SAE
Sockets Included: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"Drive Size: 1/2"
Standards: ASME B107.1-2002Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Set, Drive Size 1/2 In., SAE, Socket Size Range 3/8 In. to 1-1/4 In., Number of Pieces 15, Std. Socket Point Styles Included None, Deep Socket Point Styles Included 6, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included None, Sockets Included 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 15/16 In., 1 In., 1-1/16 In., 1-1/8 In., 1-3/16 In., 1-1/4 In., Standards ASME B107.1-2002

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews