Socket Set, SAE and Metric, 204 pcs.

WESTWARD| Zoro #: G0582854| Mfr #: 4YP78

$237.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582854 Mfr #: 4YP78
Includes: 1/4" Drive: Quick-Release Ratchet (5-1/2" Length), 3" Extension 3/8" Drive: Quick-Release Ratchet (7-3/4" Length), Spinner Handle, 3" Extension, 5/8 and 13/16" Spark Plug Sockets, 3/8 Female x 1/4" Male Adapter 1/2" Drive: Quick-Release Ratchet (8-3/4" Length), 5" Extension, 16" Flex Handle, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16" Combination Wrenches: 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8" and 1.3, 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8, 10mm Long Arm Hex Keys, Blow Molded CaseItem: Socket Set
Drive Size: 1/4", 3/8", 1/2"SAE or Metric: SAE, Metric
Number of Pieces: 204Country of Origin (subject to change): Taiwan

Product Description

This socket set from Westward contains all the necessary assortment needed for most jobs. This socket set includes 204 well-constructed pieces.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.