KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Spinner, 1/4 in. Dr, 6 in.

WESTWARD| Zoro #: G0811264| Mfr #: 5MW19

$9.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 1
Item: Socket Spinner
For Use With: 1/4" Drive Sockets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811264 Mfr #: 5MW19
Number of Pieces: 1Item: Socket Spinner
For Use With: 1/4" Drive SocketsOverall Length: 6"
Finish: ChromeFeatures: Standard
Drive Size: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Spinner Handle, Drive Size 1/4 In., Overall Length 6 In., Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews