Socket Spinner, 3/8 in. Dr, 10 in.

WESTWARD| Zoro #: G2417913| Mfr #: 5MW20

$14.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2417913 Mfr #: 5MW20
Features: StandardItem: Socket Spinner
Drive Size: 3/8"Overall Length: 10"
Finish: ChromeFor Use With: 3/8" Drive Sockets
Number of Pieces: 1Country of Origin (subject to change): Taiwan

Product Description

Spinner Handle, Drive Size 3/8 In., Overall Length 10 In., Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.