KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench Set, 1/2 in. Dr, 26 pc

WESTWARD| Zoro #: G1596253| Mfr #: 4PM03

$89.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 26
Includes: 1/2" Drive Quick-Release Ratchet 10", Drive Extension 5", Universal Joint, Speed Handle, Blow Molded Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596253 Mfr #: 4PM03
Number of Pieces: 26Includes: 1/2" Drive Quick-Release Ratchet 10", Drive Extension 5", Universal Joint, Speed Handle, Blow Molded Case
Finish: ChromeRatchets Included: Quick-Release 10"
Deep Socket Point Styles Included: NoneFlex Socket Point Styles Included: None
Socket Size Range: 7/16" to 1-1/4", 14mm to 32mmItem: Socket Wrench Set
Std. Socket Point Styles Included: 6, 12Measurement Type: SAE/Metric
Sockets Included: 1/2" Dr 6 Pt. Std. 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 1/2" Dr 12 Pt. Std. 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 14, 15, 17, 19, 22, 24, 27, 30, 32mmDrive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Wrench Set, Drive Size 1/2 In., SAE/Metric, Socket Size Range 7/16 In. to 1-1/4 In., 14mm to 32mm, Number of Pieces 26, Std. Socket Point Styles Included 6, 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Quick-Release 10 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews