Socket Wrench Set, 1/4", 3/8" Dr, 37 pc

WESTWARD| Zoro #: G0443493| Mfr #: 1KEH3

$68.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443493 Mfr #: 1KEH3
Flex Socket Point Styles Included: NoneFinish: Black Chrome
Sockets Included: 1/4" Dr 6 Pt. Std. 3/16", 1/4", 9/32", 5/16", 11/32", 4, 4.5, 5, 5.5, 6, 7, 8mm, 3/8" Dr 12 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mmIncludes: (1) 1/4" Drive Pear Head Ratchet 5-1/2", (1) 3/8" Drive Pear Head Ratchet 7-3/4", (2) Drive Extensions, (1) F x M Adapter, (1) Plastic Molded Case
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Socket Wrench Set
Drive Size: 1/4", 3/8"Number of Pieces: 37
Socket Size Range: 3/16" to 11/16", 4mm to 19mmDeep Socket Point Styles Included: None
Std. Socket Point Styles Included: 6, 12Measurement Type: SAE/Metric
Ratchets Included: Pear Head 5-1/2", 7-3/4"Country of Origin (subject to change): Taiwan

Product Description

From Westward, this socket wrench set is great for a variety of jobs. This socket wrench set includes 37 well-constructed pieces. A black chrome finish is durable and looks great. For your convenience, the following sockets are included: 1/4" Dr 6 Pt. Std. 3/16", 1/4", 9/32", 5/16", 11/32", 4, 4.5, 5, 5.5, 6, 7, 8mm, 3/8" Dr 12 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 7, 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.