Socket Wrench Set, 1/4", 3/8" Dr, 64 pc

WESTWARD| Zoro #: G0896287| Mfr #: 1KEH4

$118.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0896287 Mfr #: 1KEH4
Finish: Black ChromeFlex Socket Point Styles Included: None
Sockets Included: 1/4" Dr 6 Pt. Std. 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 4, 5, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 6 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" 6 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 10, 12, 13, 14, 15, 17, 18mm, 5/8" Spark PlugTether Capable: Standard Tool (Accessory Needed for Tethering)
Includes: (1) 1/4" Drive Pear Head Ratchet 5-1/2", (1) 3/8" Drive Pear Head Ratchet, (2) Drive Extensions 3", 6", (10) Stubby Combination Wrenches 5/16", 3/8", 7/16", 1/2", 9/16", 10, 11, 12, 13, 14mm, (1) Blow Molded CaseItem: Socket Wrench Set
Drive Size: 1/4", 3/8"Number of Pieces: 64
Socket Size Range: 3/16" to 13/16", 4mm to 19mmDeep Socket Point Styles Included: 6
Std. Socket Point Styles Included: 6Measurement Type: SAE/Metric
Ratchets Included: Pear Head 5-1/2", 7-3/4"Country of Origin (subject to change): Taiwan

Product Description

This socket wrench set from Westward is great to have on hand. This socket wrench set includes 64 well-constructed pieces. For your convenience, the following sockets are included: 1/4" Dr 6 Pt. Std. 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 4, 5, 7, 8, 9, 10, 11, 12, 13mm, 3/8" Dr 6 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" 6 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 10, 12, 13, 14, 15, 17, 18mm, 5/8" Spark Plug. A black chrome finish looks great and makes for easy maintenance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.