DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Wrench Set, 1/4 in. Dr, 27 pc

WESTWARD| Zoro #: G2410484| Mfr #: 4LXC2

$54.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Std. Socket Point Styles Included: 6, 12
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410484 Mfr #: 4LXC2
Std. Socket Point Styles Included: 6, 12Tether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 1/4"Deep Socket Point Styles Included: 6
Flex Socket Point Styles Included: NoneSockets Included: 1/4" Dr 12 Pt. Std. 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 7, 8, 9, 10, 11, 12, 13mm, 1/4" Dr 6 Pt. Std. 4, 5, 6mm, 1/4" Dr 6 Pt. Deep 1/4", 9/32", 5/16", 11/32", 3/8", 7/16"
Includes: 1/4" Drive Pear Head Ratchet 5-1/2", Drive Extension 3", Blow Molded CaseMeasurement Type: SAE/Metric
Standards: ASME B107.10M-1996, ASME B107.5M-2002, ASME B107.1-2002Socket Size Range: 3/16" to 1/2", 7mm to 13mm
Number of Pieces: 27Finish: Chrome
Item: Socket Wrench SetRatchets Included: Pear Head 5-1/2"
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Wrench Set, Drive Size 1/4 In., SAE/Metric, Socket Size Range 3/16 In. to 1/2 In., 7mm to 13mm, Number of Pieces 27, Std. Socket Point Styles Included 6, 12, Deep Socket Point Styles Included 6, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 5-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews