HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Wrench Set, 1/4 in. Dr, 44 pc

WESTWARD| Zoro #: G1561147| Mfr #: 1KEH6

$153.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Measurement Type: SAE/Metric
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Size Range: 3/16" to 9/16", 4mm to 15mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561147 Mfr #: 1KEH6
Measurement Type: SAE/MetricTether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Size Range: 3/16" to 9/16", 4mm to 15mmIncludes: (1) 1/4" Drive Pear Head Ratchet 5-1/2", (2) Drive Extensions 2", 6", (1) Blow Molded Case
Flex Socket Point Styles Included: NoneDeep Socket Point Styles Included: 6
Number of Pieces: 44Drive Size: 1/4"
Finish: ChromeStd. Socket Point Styles Included: 6
Item: Socket Wrench SetSockets Included: 1/4" Dr 6 Pt. Std. 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4, 5, 5.5, 6, 7, 8, 9,10, 11, 12, 13, 14, 15mm, 1/4" Dr 6 Pt. Deep 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm
Ratchets Included: Pear Head 5-1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Wrench Set, Drive Size 1/4 In., SAE/Metric, Socket Size Range 3/16 In. to 9/16 In., 4mm to 15mm, Number of Pieces 44, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included 6, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 5-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews