Socket Wrench Set, 3/8", 1/2" Dr, 134 pc

WESTWARD| Zoro #: G2274492| Mfr #: 1KEH5

$223.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2274492 Mfr #: 1KEH5
Flex Socket Point Styles Included: NoneFinish: Black Chrome
Sockets Included: 3/8" Dr 6 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 6 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 8 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2", 3/8" Dr 12 Pt. Std. 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 1/2" Dr 6 Pt. Std. 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1/2" Dr 12 Pt. Std. 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mm, 5/8 Spark Plug, 13/16" Spark PlugIncludes: (1) 3/8" Drive Pear Head Ratchet, (1) 1/2" Drive Pear Head Ratchet, (2) 3/8" Drive Extensions 3", 6", (2) 1/2" Drive Extensions 2-1/2", 5", (1) Universal Joint, (1) 3/8" F x 1/4" M Adapter, (1) 3/8" F x 1/2" M Adapter, (1) Universal Joint, 1/2" F x 3/8" M Adapter, (14) Combination Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 6, 8, 10, 12, 13, 14, 16mm, (10) Socket Bits #1, #2, #3 Phillips, 3/16", 7/32", 1/4", 5/16", 3/8" Hex, 1/4", 9/32" Slotted, (1) Blow Molded Case
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Socket Wrench Set
Drive Size: 3/8", 1/2"Number of Pieces: 134
Socket Size Range: 1/4" to 1-1/4", 8mm to 27mmDeep Socket Point Styles Included: 6
Std. Socket Point Styles Included: 6, 8, 12Measurement Type: SAE/Metric
Ratchets Included: Pear Head 7-1/2", 9-11/16"Country of Origin (subject to change): Taiwan

Product Description

Take on your next project with confidence with this socket wrench set from Westward. This socket wrench set includes 134 well-constructed pieces. For your convenience, the following sockets are included: 3/8" Dr 6 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 6 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 8 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2", 3/8" Dr 12 Pt. Std. 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 1/2" Dr 6 Pt. Std. 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1/2" Dr 12 Pt. Std. 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27mm, 5/8 Spark Plug, 13/16" Spark Plug. A black chrome finish looks great and makes for easy maintenance.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.