Socket Wrench Set, 3/8 in. Dr, 125 pc

WESTWARD| Zoro #: G0793913| Mfr #: 6XZ82

$166.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Chrome
Includes: (1) 3/8" Drive Quick-Release Ratchet 7-3/4", (3) Drive Extensions 3", 6", 10", (1) Breaker Bar 10", (1) Universal Joint, (1) Sliding T-Handle, (40) Socket Bit 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 4, 5, 6, 7, 8, 10mm Hex, T10, T15, T20, T25, T27, T30, T40, T45, T50 Torx, #1, #2, #3, #4 Phillips, #1, #2, #3, #4 Pozidrive, 3/16", 1/4", 9/32" Slotted, S1, S2, S3 Square, T10, T15, T20, T25, T30 Tamper Resistant Torx, (1) Blow Molded Case
Item: Socket Wrench Set
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0793913 Mfr #: 6XZ82
Flex Socket Point Styles Included: NoneDrive Size: 3/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: Socket Wrench Set
Sockets Included: 3/8" Dr 6 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm, 3/8" Dr 8 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2". 3/8" Dr 12 Pt. Std. 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, 3/8" Dr 12 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 5/8 Spark Plug, 13/16" Spark PlugIncludes: (1) 3/8" Drive Quick-Release Ratchet 7-3/4", (3) Drive Extensions 3", 6", 10", (1) Breaker Bar 10", (1) Universal Joint, (1) Sliding T-Handle, (40) Socket Bit 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 4, 5, 6, 7, 8, 10mm Hex, T10, T15, T20, T25, T27, T30, T40, T45, T50 Torx, #1, #2, #3, #4 Phillips, #1, #2, #3, #4 Pozidrive, 3/16", 1/4", 9/32" Slotted, S1, S2, S3 Square, T10, T15, T20, T25, T30 Tamper Resistant Torx, (1) Blow Molded Case
Number of Pieces: 125Finish: Chrome
Ratchets Included: Quick-Release 7-3/4"Socket Size Range: 1/4" to 15/16", 6mm to 22mm
Deep Socket Point Styles Included: 12Std. Socket Point Styles Included: 6, 8, 12
Measurement Type: SAE/MetricCountry of Origin (subject to change): Taiwan

Product Description

This socket wrench set from Westward is a great way to start taking care of a variety of tinkering tasks. This top-grade 3/8" socket wrench set is equipped with 125 pieces. A chrome finish is durable and looks great. For your convenience, the following sockets are included: 3/8" Dr 6 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm, 3/8" Dr 8 Pt. Std. 1/4", 5/16", 3/8", 7/16", 1/2". 3/8" Dr 12 Pt. Std. 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, 3/8" Dr 12 Pt. Deep 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 5/8 Spark Plug, 13/16" Spark Plug.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews