KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench Set, Metric, 1/2" Dr, 17 pc

WESTWARD| Zoro #: G2434196| Mfr #: 4LXC8

$175.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 17
Includes: 1/2" Drive Pear Head Ratchet, Drive Extension 5", Breaker Bar 16", Metal Tool Box
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434196 Mfr #: 4LXC8
Number of Pieces: 17Includes: 1/2" Drive Pear Head Ratchet, Drive Extension 5", Breaker Bar 16", Metal Tool Box
Finish: ChromeDeep Socket Point Styles Included: None
Flex Socket Point Styles Included: NoneSocket Size Range: 10mm to 28mm
Ratchets Included: Pear Head 10"Item: Socket Wrench Set
Std. Socket Point Styles Included: 12Measurement Type: Metric
Sockets Included: 10, 11, 12, 13, 14, 17, 19, 22, 23, 24, 25, 26, 27, 28mmDrive Size: 1/2"
Standards: ASME B107.10M-1996, ASME B107.5M-2002Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Wrench Set, Drive Size 1/2 In., Metric, Socket Size Range 10mm to 28mm, Number of Pieces 17, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Pear Head 10 In., Sockets Included 10, 11, 12, 13, 14, 17, 19, 22, 23, 24, 25, 26, 27, 28mm, Standards ASME B107.10M-1996, ASME B107.5M-2002

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews