SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Wrench Set, Metric, 1/4" Dr, 27 pc

WESTWARD| Zoro #: G1820061| Mfr #: 1EZR5

$81.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: 1/4" Dr 12 Pt. Std. 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 1/4" Dr 12 Pt. Deep 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mmMeasurement Type: MetricRatchets Included: Quick-Release 5-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820061 Mfr #: 1EZR5
Sockets Included: 1/4" Dr 12 Pt. Std. 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 1/4" Dr 12 Pt. Deep 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mmMeasurement Type: Metric
Ratchets Included: Quick-Release 5-1/2"Socket Size Range: 5mm to 14mm
Flex Socket Point Styles Included: NoneNumber of Pieces: 27
Includes: (1) 1/4" Drive Quick-Release Ratchet 5-1/2", (2) Drive Extensions 3", 6", (1) Socket Spinner, (1) Universal Joint, (1) Blow Molded CaseItem: Socket Wrench Set
Deep Socket Point Styles Included: 12Finish: Chrome
Drive Size: 1/4"Std. Socket Point Styles Included: 12
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME B107.1, ASME B107.5M
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Wrench Set, Drive Size 1/4 In., Metric, Socket Size Range 5mm to 14mm, Number of Pieces 27, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included 12, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Quick-Release 5-1/2 In., Sockets Included 1/4 In. Dr 12 Pt. Std. 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, 1/4 In. Dr 12 Pt. Deep 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews