KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench Set, Metric, 1/4" Dr, 33 pc

WESTWARD| Zoro #: G1458274| Mfr #: 1EZR3

$129.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 33
Includes: (1) 1/4" Drive Quick-Release Ratchet 5-1/2", (2) Drive Extensions 3", 6", (1) Socket Spinner, (1) Universal Joint, (1) Blow Molded Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458274 Mfr #: 1EZR3
Number of Pieces: 33Includes: (1) 1/4" Drive Quick-Release Ratchet 5-1/2", (2) Drive Extensions 3", 6", (1) Socket Spinner, (1) Universal Joint, (1) Blow Molded Case
Finish: ChromeDeep Socket Point Styles Included: 6
Flex Socket Point Styles Included: NoneSocket Size Range: 4mm to 15mm
Ratchets Included: Quick-Release 5-1/2"Item: Socket Wrench Set
Std. Socket Point Styles Included: 6Measurement Type: Metric
Sockets Included: 1/4" Dr 6 Pt. Std. 4, 4.5, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm, 1/4" Dr 6 Pt. Deep 4, 4.5, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mmDrive Size: 1/4"
Standards: ASME B107.1, ASME B107.5MTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Wrench Set, Drive Size 1/4 In., Metric, Socket Size Range 4mm to 15mm, Number of Pieces 33, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included 6, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Quick-Release 5-1/2 In., Sockets Included 1/4 In. Dr 6 Pt. Std. 4, 4.5, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm, 1/4 In. Dr 6 Pt. Deep 4, 4.5, 5, 5-1/2, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews