KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Wrench Set, Metric, 3/4" Dr, 21 pc

WESTWARD| Zoro #: G1018053| Mfr #: 4YP83

$664.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 21
Includes: (1) 3/4" Drive Quick-Release Ratchet 20", (3) Drive Extensions 4", 8", 16", Sliding T-Handle 18", (1) Blow Molded Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1018053 Mfr #: 4YP83
Number of Pieces: 21Includes: (1) 3/4" Drive Quick-Release Ratchet 20", (3) Drive Extensions 4", 8", 16", Sliding T-Handle 18", (1) Blow Molded Case
Finish: ChromeRatchets Included: Quick-Release 20"
Deep Socket Point Styles Included: NoneFlex Socket Point Styles Included: None
Socket Size Range: 19mm to 50mmItem: Socket Wrench Set
Std. Socket Point Styles Included: 12Measurement Type: Metric
Sockets Included: 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50mmDrive Size: 3/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Wrench Set, Drive Size 3/4 In., Metric, Socket Size Range 19mm to 50mm, Number of Pieces 21, Std. Socket Point Styles Included 12, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Quick-Release 20 In., Sockets Included 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews