Socket Wrench Set, Metric, 3/8" Dr, 20 pc

WESTWARD| Zoro #: G2318346| Mfr #: 4PL97

$122.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 20
Includes: (1) 3/8" Drive Quick-Release Ratchet 7-3/4", (2) Drive Extensions 3", 6", (1) Blow Molded Case
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318346 Mfr #: 4PL97
Number of Pieces: 20Includes: (1) 3/8" Drive Quick-Release Ratchet 7-3/4", (2) Drive Extensions 3", 6", (1) Blow Molded Case
Finish: ChromeRatchets Included: Quick-Release 7-3/4"
Deep Socket Point Styles Included: 6Flex Socket Point Styles Included: None
Socket Size Range: 10mm to 22mmItem: Socket Wrench Set
Std. Socket Point Styles Included: 6Measurement Type: Metric
Sockets Included: 3/8" Dr 6 Pt. Std. 10, 11, 12, 13, 14, 15, 17, 19, 22mm, 3/8" Dr 6 Pt. Deep 10, 11, 12, 13, 14, 15, 17, 19mmDrive Size: 3/8"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Socket Wrench Set, Drive Size 3/8 In., Metric, Socket Size Range 10mm to 22mm, Number of Pieces 20, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included 6, Flex Socket Point Styles Included None, Finish Chrome, Standard Tool (Accessory Needed for Tethering), Ratchets Included Quick-Release 7-3/4 In., Sockets Included 3/8 In. Dr 6 Pt. Std. 10, 11, 12, 13, 14, 15, 17, 19, 22mm, 3/8 In. Dr 6 Pt. Deep 10, 11, 12, 13, 14, 15, 17, 19mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews