Socket Wrench Set, SAE, 1/2 in. Dr, 32 pc

WESTWARD| Zoro #: G2153383| Mfr #: 4LWZ7

$306.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2153383 Mfr #: 4LWZ7
Finish: ChromeDrive Size: 1/2"
Flex Socket Point Styles Included: NoneTether Capable: Standard Tool (Accessory Needed for Tethering)
Sockets Included: 1/2" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1/2" Dr 12 Pt. Deep. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"Includes: (1) 1/2" Drive Pear Head Ratchet, (2) Drive Extensions 5", 10", (1) Breaker Bar 16", (1) Metal Tool Box
Ratchets Included: Pear Head 10"Socket Size Range: 3/8" to 1-1/4"
Deep Socket Point Styles Included: NoneStd. Socket Point Styles Included: 12
Measurement Type: SAEStandards: ASME B107.10M-1996, ASME B107.1-2002
Number of Pieces: 32Item: Socket Wrench Set
Country of Origin (subject to change): Taiwan

Product Description

From Westward, this socket wrench set is a sure-fire way to add quality and variety to your toolbox. This top-grade 1/2" socket wrench set is equipped with 32 pieces. For your convenience, the following sockets are included: 1/2" Dr 12 Pt. Std. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1/2" Dr 12 Pt. Deep. 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4". A chrome finish is durable and looks great.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.